Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JUN-AIR

1.1 gal. 115VAC Oil-Less Rocking Piston Electric Air Compressor

  • Item# 5GJY5
  • Mfr. Model# 1609040
  • Catalog Page# 3238
  • UNSPSC# 40151601
1.1 gal. 115VAC Oil-Less Rocking Piston Electric Air Compressor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $10,542.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 180.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Oilless Rocking Piston Air Compressors
• Single-phase Continuous-duty rated Max. pressure: 120 psi Auto thermal protection
Compressors have 1750 rpm ODP motors with thermal protection. Self-contained design helps keep air contaminant-free. Ideal for precision applications, such as dental offices, medical instrumentation, diagnostics, and for lab use where clean, contaminant-free air is required. Fully accessorized. Models with 1.1-gal. tanks are not ASME rated.

View More

Technical Specs

  • Item Electric Air Compressor
  • Compressor Type Rocking Piston
  • Pump Type Oil-Less
  • HP 0.60
  • Max. Pressure 120 psi
  • Free Air CFM @ 90 PSI 1.0
  • Free Air CFM @ Max. Pressure 0.6
  • Voltage 115VAC
  • Phase 1
  • Amps 6.6
  • Tank Size 1.1 gal.
  • Tank Type Horizontal
  • ASME Tank No
  • (F)NPT Outlet 1/4"
  • Duty Cycle Continuous
  • RPM 1750
  • Thermal Protection Yes
  • Enclosure Yes
  • Motor Type Open Dripproof
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.