Laboratory Air Compressors

13 products found with these common attributes:
  • Brand JUN-AIR
  • Lubrication Type - Air compressor Oil Free
  • Phase - Electrical 1
  • Pump Type - Air Compressor Rocking Piston
Narrow your results by
HP - Air Compressor
Please Select
Input Voltage - Air Compressor
Please Select
Enclosed - Air Compressor
Please Select
Tank Size - Air Compressor
Please Select
Free Air CFM @ 90 PSI - Air Compressor
Please Select
Tank Style - Air Compressor
Please Select

Brand

J JUN-AIR
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
HP - Air Compressor
Input Voltage - Air Compressor
Enclosed - Air Compressor
Tank Size - Air Compressor
Free Air CFM @ 90 PSI - Air Compressor
Tank Style - Air Compressor
Price
Qty
Please use Qty box to add item(s) to cart.
1.1 gal. 115VAC Oil-Less Rocking Piston Electric Air Compressor
1770008
0.50
120VAC
Yes
1.1 gal.
1.20
Hot Dog

$5,,717.00 / each

Enter location to check availability
Catalog Page #  2580 

Web Price $5,,717.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • HP - Air Compressor 0.50
  • Input Voltage - Air Compressor 120VAC
  • Enclosed - Air Compressor Yes
  • Tank Size - Air Compressor 1.1 gal.
  • Free Air CFM @ 90 PSI - Air Compressor 1.20
  • Lubrication Type - Air compressor Oil Free
  • Phase - Electrical 1
  • Tank Style - Air Compressor Hot Dog
  • Pump Type - Air Compressor Rocking Piston
6.6 gal. 115VAC Oil-Less Rocking Piston Electric Air Compressor
1609135
0.60
120VAC
Yes
6.6 gal.
1.00
Hot Dog

$12,,094.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $12,,094.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • HP - Air Compressor 0.60
  • Input Voltage - Air Compressor 120VAC
  • Enclosed - Air Compressor Yes
  • Tank Size - Air Compressor 6.6 gal.
  • Free Air CFM @ 90 PSI - Air Compressor 1.00
  • Lubrication Type - Air compressor Oil Free
  • Phase - Electrical 1
  • Tank Style - Air Compressor Hot Dog
  • Pump Type - Air Compressor Rocking Piston
6.6 gal. 115VAC Oil-Less Rocking Piston Electric Air Compressor
1609115
0.60
120VAC
Yes
6.6 gal.
1.30
Hot Dog

$8,,021.00 / each

Enter location to check availability
Catalog Page #  2580 

Web Price $8,,021.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • HP - Air Compressor 0.60
  • Input Voltage - Air Compressor 120VAC
  • Enclosed - Air Compressor Yes
  • Tank Size - Air Compressor 6.6 gal.
  • Free Air CFM @ 90 PSI - Air Compressor 1.30
  • Lubrication Type - Air compressor Oil Free
  • Phase - Electrical 1
  • Tank Style - Air Compressor Hot Dog
  • Pump Type - Air Compressor Rocking Piston
6.6 gal. 120VAC Oil-Less Rocking Piston Electric Air Compressor
1609738
0.60
120VAC
Yes
6.6 gal.
1.70
Pancake

$10,,499.00 / each

Enter location to check availability
Catalog Page #  2580 

Web Price $10,,499.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • HP - Air Compressor 0.60
  • Input Voltage - Air Compressor 120VAC
  • Enclosed - Air Compressor Yes
  • Tank Size - Air Compressor 6.6 gal.
  • Free Air CFM @ 90 PSI - Air Compressor 1.70
  • Lubrication Type - Air compressor Oil Free
  • Phase - Electrical 1
  • Tank Style - Air Compressor Pancake
  • Pump Type - Air Compressor Rocking Piston
1.1 gal. 120VAC Oil-Less Rocking Piston Electric Air Compressor
OF302-4B
0.60
120VAC
No
1.1 gal.
1.70
Hot Dog

$2,,676.00 / each

Enter location to check availability
Catalog Page #  2580 

Web Price $2,,676.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • HP - Air Compressor 0.60
  • Input Voltage - Air Compressor 120VAC
  • Enclosed - Air Compressor No
  • Tank Size - Air Compressor 1.1 gal.
  • Free Air CFM @ 90 PSI - Air Compressor 1.70
  • Lubrication Type - Air compressor Oil Free
  • Phase - Electrical 1
  • Tank Style - Air Compressor Hot Dog
  • Pump Type - Air Compressor Rocking Piston
6.6 gal. 120VAC Oil-Less Rocking Piston Electric Air Compressor
1608770
0.60
120VAC
No
6.6 gal.
1.70
Pancake

$2,,866.00 / each

Enter location to check availability
Catalog Page #  2580 

Web Price $2,,866.00 / each

Technical Specs

  • HP - Air Compressor 0.60
  • Input Voltage - Air Compressor 120VAC
  • Enclosed - Air Compressor No
  • Tank Size - Air Compressor 6.6 gal.
  • Free Air CFM @ 90 PSI - Air Compressor 1.70
  • Lubrication Type - Air compressor Oil Free
  • Phase - Electrical 1
  • Tank Style - Air Compressor Pancake
  • Pump Type - Air Compressor Rocking Piston
10.6 gal. 120VAC Oil-Less Rocking Piston Electric Air Compressor
1609240
1.20
120VAC
Yes
10 gal.
3.40
Horizontal

$11,,034.00 / each

Enter location to check availability
Catalog Page #  2580 

Web Price $11,,034.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • HP - Air Compressor 1.20
  • Input Voltage - Air Compressor 120VAC
  • Enclosed - Air Compressor Yes
  • Tank Size - Air Compressor 10 gal.
  • Free Air CFM @ 90 PSI - Air Compressor 3.40
  • Lubrication Type - Air compressor Oil Free
  • Phase - Electrical 1
  • Tank Style - Air Compressor Horizontal
  • Pump Type - Air Compressor Rocking Piston
10.6 gal. 120VAC Oil-Less Rocking Piston Electric Air Compressor
1609768
1.20
120VAC
Yes
10 gal.
3.40
Horizontal

$12,,203.00 / each

Enter location to check availability
Catalog Page #  2580 

Web Price $12,,203.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • HP - Air Compressor 1.20
  • Input Voltage - Air Compressor 120VAC
  • Enclosed - Air Compressor Yes
  • Tank Size - Air Compressor 10 gal.
  • Free Air CFM @ 90 PSI - Air Compressor 3.40
  • Lubrication Type - Air compressor Oil Free
  • Phase - Electrical 1
  • Tank Style - Air Compressor Horizontal
  • Pump Type - Air Compressor Rocking Piston
10.6 gal. 120VAC Oil-Less Rocking Piston Electric Air Compressor
1608900
1.20
120VAC
No
10 gal.
3.40
Horizontal

$5,,103.00 / each

Enter location to check availability
Catalog Page #  2580 

Web Price $5,,103.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • HP - Air Compressor 1.20
  • Input Voltage - Air Compressor 120VAC
  • Enclosed - Air Compressor No
  • Tank Size - Air Compressor 10 gal.
  • Free Air CFM @ 90 PSI - Air Compressor 3.40
  • Lubrication Type - Air compressor Oil Free
  • Phase - Electrical 1
  • Tank Style - Air Compressor Horizontal
  • Pump Type - Air Compressor Rocking Piston
10.6 gal. 230VAC Oil-Less Rocking Piston Electric Air Compressor
1616003
2.00
240VAC
Yes
10 gal.
5.20
Horizontal

$13,,339.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $13,,339.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • HP - Air Compressor 2.00
  • Input Voltage - Air Compressor 240VAC
  • Enclosed - Air Compressor Yes
  • Tank Size - Air Compressor 10 gal.
  • Free Air CFM @ 90 PSI - Air Compressor 5.20
  • Lubrication Type - Air compressor Oil Free
  • Phase - Electrical 1
  • Tank Style - Air Compressor Horizontal
  • Pump Type - Air Compressor Rocking Piston
10.6 gal. 230VAC Oil-Less Rocking Piston Electric Air Compressor
1616003
2.00
240VAC
Yes
10 gal.
6.00
Horizontal

$11,,414.00 / each

Enter location to check availability
Catalog Page #  2580 

Web Price $11,,414.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • HP - Air Compressor 2.00
  • Input Voltage - Air Compressor 240VAC
  • Enclosed - Air Compressor Yes
  • Tank Size - Air Compressor 10 gal.
  • Free Air CFM @ 90 PSI - Air Compressor 6.00
  • Lubrication Type - Air compressor Oil Free
  • Phase - Electrical 1
  • Tank Style - Air Compressor Horizontal
  • Pump Type - Air Compressor Rocking Piston
10.6 gal. 230VAC Oil-Less Rocking Piston Electric Air Compressor
1616061
2.00
240VAC
Yes
10 gal.
6.00
Horizontal

$13,,005.00 / each

Enter location to check availability
Catalog Page #  2580 

Web Price $13,,005.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • HP - Air Compressor 2.00
  • Input Voltage - Air Compressor 240VAC
  • Enclosed - Air Compressor Yes
  • Tank Size - Air Compressor 10 gal.
  • Free Air CFM @ 90 PSI - Air Compressor 6.00
  • Lubrication Type - Air compressor Oil Free
  • Phase - Electrical 1
  • Tank Style - Air Compressor Horizontal
  • Pump Type - Air Compressor Rocking Piston
2.8 gal. 230VAC Oil-Less Rocking Piston Electric Air Compressor
1613310
2.00
240VAC
No
2.8 gal.
5.20
Hot Dog

$5,,809.00 / each

Enter location to check availability
Catalog Page #  2580 

Web Price $5,,809.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • HP - Air Compressor 2.00
  • Input Voltage - Air Compressor 240VAC
  • Enclosed - Air Compressor No
  • Tank Size - Air Compressor 2.8 gal.
  • Free Air CFM @ 90 PSI - Air Compressor 5.20
  • Lubrication Type - Air compressor Oil Free
  • Phase - Electrical 1
  • Tank Style - Air Compressor Hot Dog
  • Pump Type - Air Compressor Rocking Piston
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More