TP
JUN-AIR

10.6 gal. 120VAC Oil-Less Rocking Piston Electric Air Compressor

  • Item # 36XD57
  • My Part #
  • Mfr. Model # 1609768
  • Catalog Page # 2580
  • UNSPSC # 40151601
10.6 gal. 120VAC Oil-Less Rocking Piston Electric Air Compressor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Air Compressors and Vacuum Pumps~Laboratory Air Compressors


$12,210.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 150.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This compressor provides clean and reliable compressed air for dental and medical offices, as well as for laboratory applications. Features include auto thermal protection, multiple filtration elements, and a powder-coated tank that resists corrosion.

View More

Technical Specs

  • HP - Air Compressor 1.2
  • Input Voltage - Air Compressor 120VAC
  • Enclosed - Air Compressor Yes
  • Tank Size - Air Compressor 10 gal.
  • Free Air CFM @ 90 PSI - Air Compressor 3.4
  • Item - Air Compressor Laboratory Air Compressor
  • Lubrication Type - Air compressor Oil Free
  • Max. Pressure - Air Compressor 120 psi
  • Free Air CFM @ Max. Pressure - Air Compressor 3
  • Phase - Electrical 1
  • Tank Style - Air Compressor Horizontal
  • Pump Type - Air Compressor Rocking Piston
  • Amps 16
  • ASME Tank Yes
  • (F)NPT Outlet 1/4"
  • Duty Cycle Continuous
  • RPM 1650
  • Thermal Protection Yes
  • Finish Powder Coated Tank/Nickel Plated Brass Fittings/Painted Frame
  • Enclosure Yes
  • Motor Type AC-IP20 Rating
  • Overall Length 26"
  • Overall Width 25-1/2"
  • Overall Height 34"
  • Includes Desiccant Dryer, Waste Collection Bottle
  • Item Electric Air Compressor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products