Skip Content
TP
JUN-AIR

10.6 gal. 120VAC Oil-Less Rocking Piston Electric Air Compressor

  • Item # 36XD56
  • Mfr. Model # 1609240
  • Catalog Page # 2648
  • UNSPSC # 40151601
10.6 gal. 120VAC Oil-Less Rocking Piston Electric Air Compressor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $10,552.96 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 150.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This compressor provides clean and reliable compressed air for dental and medical offices, as well as for laboratory applications. Features include auto thermal protection, multiple filtration elements, and a powder-coated tank that resists corrosion.

View More

Technical Specs

  • HP - Air Compressor 1.20
  • Input Voltage - Air Compressor 120VAC
  • Enclosed - Air Compressor Yes
  • Tank Size - Air Compressor 10 gal.
  • Free Air CFM @ 90 PSI - Air Compressor 3.40
  • Item - Air Compressor Laboratory Air Compressor
  • Lubrication Type - Air compressor Oil Free
  • Max. Pressure - Air Compressor 120 psi
  • Free Air CFM @ Max. Pressure - Air Compressor 3.00
  • Phase - Electrical 1
  • Tank Style - Air Compressor Horizontal
  • Pump Type - Air Compressor Rocking Piston
  • Amps 16.0
  • ASME Tank Yes
  • (F)NPT Outlet 1/4"
  • Duty Cycle Continuous
  • RPM 1650
  • Thermal Protection Yes
  • Finish Powder Coated Tank/Nickel Plated Brass Fittings/Painted Frame
  • Enclosure Yes
  • Motor Type AC-IP20 Rating
  • Overall Length 26"
  • Overall Width 25-1/2"
  • Overall Height 34"
  • Includes Tank Autodrain, Waste Collection Bottle
  • Item Electric Air Compressor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.