TP
JULABO

Water Bath;10L;115

  • Item # 41V491
  • My Part #
  • Mfr. Model # 9162616
  • Catalog Page # N/A
  • UNSPSC # 41103706
Water Bath;10L;115 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,892.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Circulators & Water Baths Water Bath
  • Heated or Refrigerated Heated
  • Type - Circulators & Water Baths Viscosity
  • Capacity - Circulators & Water Baths 10L
  • Chamber Depth 12.2"
  • Chamber Diameter 11"
  • Chamber Height 12.2"
  • Chamber Width 11.4"
  • Temp. Range (C) 20 Degrees to 100 Degrees
  • Temp. Range (F) 68 Degrees to 212 Degrees
  • Temperature Control - Circulators & Water Baths Yes
  • Temp. Accuracy +/-0.1 Degrees C
  • Chamber Material glass
  • Amps 9
  • Standards CD
  • Voltage 115
  • Plug Style - Lab Equipment Standard
  • Display VFD
  • Flow Rate 11 to 16Lpm
  • Material Glass, Plastic, Stainless Steel
  • Max. Temp. (C) 100 Degrees
  • Overall Depth 11.4"
  • Overall Height 18.9"
  • Overall Width 11.4"
  • Pump Type Centrifugal
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.