TP
JULABO

Circulator;4.5L;115/230

  • Item # 41V440
  • My Part #
  • Mfr. Model # 9153625
  • Catalog Page # N/A
  • UNSPSC # 41103701
Circulator;4.5L;115/230 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,273.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 102.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Circulators & Water Baths Circulator
  • Heated or Refrigerated Heated and Refrigerated
  • Type - Circulators & Water Baths General Purpose
  • Capacity - Circulators & Water Baths 4.5L
  • Chamber Depth 5.5"
  • Chamber Height 5.5"
  • Chamber Width 4.7"
  • Temp. Range (C) -28 Degrees to 200 Degrees
  • Temp. Range (F) -18 Degrees to 392 Degrees
  • Temperature Control - Circulators & Water Baths Yes
  • Temp. Accuracy +/-0.02 Degrees C
  • Chamber Material stainless steel
  • Amps 13
  • Standards CE
  • Voltage 115/230
  • Plug Style - Lab Equipment Standard
  • Display LED Multi-Display
  • Flow Rate 11 to 16Lpm
  • Material Plastic, Stainless Steel
  • Max. Temp. (C) 200 Degrees
  • Overall Depth 16.5"
  • Overall Height 24"
  • Overall Width 9.1"
  • Pump Type Centrifugal
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.