Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
JULABO

Refrigerated and Heating Circulator,4.5L

  • Item # 41V439
  • My Part #
  • Mfr. Model # 9153612
  • Catalog Page # N/A
  • UNSPSC # 41103701
Refrigerated and Heating Circulator,4.5L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,734.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 86.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Refrigerated and Heating Circulator
  • Capacity 4.5L
  • Chamber Height 5.1''
  • Chamber Width 5.1''
  • Chamber Length 5.9''
  • Display LED Multi-Display
  • Temp. Range (C) -20 to 100 Degrees
  • Max. Temp. (C) 100 Degrees
  • Accuracy +/-0.02 Degrees C
  • Temp. Control Proportional-Integral-Derivative
  • Flow Rate 11 to 16Lpm
  • Overall Height 22''
  • Overall Width 7.9''
  • Overall Depth 14.2''
  • Voltage (AC) 115230
  • Amps AC 13
  • Power Rating 115V/60Hz, 230V/60Hz
  • Compliance CE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.