Skip Content

TP
JULABO

Recirculating Cooler,4.5L

  • Item # 41V515
  • My Part #
  • Mfr. Model # 9660003
  • Catalog Page # 641
  • UNSPSC # 41103007
Recirculating Cooler,4.5L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,740.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 120.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Place compact cooler on or underneath a laboratory bench. Features splashproof keypad and large, bright LED display. Easy to fill and drain. Reliable microprocessor PID temperature control. Features filling level indicator and powerful immersion pumps for continuous operation. Fill from top with hinged, protective lid. Features low liquid level alarm signal. Includes integrated stainless steel bath tanks and front drain. RS232 interface.

View More

Technical Specs

  • Item Recirculating Cooler
  • Capacity 4.5L
  • Chamber Height 23.6"
  • Chamber Width 9.8"
  • Chamber Length 19.7"
  • Display LED
  • Temp. Range (C) -20 to 40 Degrees
  • Max. Temp. (C) 40 Degrees
  • Accuracy +/-0.5 Degrees C
  • Temp. Control Proportional-Integral-Derivative
  • Flow Rate 15Lpm
  • Overall Height 23.6''
  • Overall Width 9.8''
  • Overall Depth 19.7''
  • Voltage (AC) 115230
  • Amps AC 6
  • Power Rating 115V/60Hz, 230V/60Hz
  • Compliance CE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  •  

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.