Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JULABO

Open Heating Bath Circulator,27L

  • Item # 41V455
  • My Part #
  • Mfr. Model # 9116427
  • Catalog Page # N/A
  • UNSPSC # 41103701
Open Heating Bath Circulator,27L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Open Heating Bath Circulator
  • Capacity 27L
  • Chamber Height 7.9''
  • Chamber Width 14.2''
  • Chamber Length 11.8''
  • Display LED
  • Temp. Range (C) 20 to 100 Degrees
  • Max. Temp. (C) 100 Degrees
  • Accuracy +/-0.03 Degrees C
  • Temp. Control Proportional-Integral-Derivative
  • Flow Rate 15Lpm
  • Overall Height 16.5''
  • Overall Width 22.4''
  • Overall Depth 14.6''
  • Voltage (AC) 115230
  • Amps AC 9
  • Power Rating 115V/60Hz, 230V/60Hz
  • Compliance CE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms