Skip Content
TP
JULABO

Heated Circulator,Plastic,27L

  • Item # 45LP05
  • My Part #
  • Mfr. Model # 9012327
  • Catalog Page # 658
  • UNSPSC # 41103701
Heated Circulator,Plastic,27L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,978.24 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 33.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Julabalo heating circulator is designed for internal and external temperature applications with high-quality open bath tank and pump connection. Bright display is very easy to read. Feature an easy pump changeover between internal and external circulation. Runs extremely quiet with a cushion mounted circulator that protects electronics and reduces operating noise and vibrations.

View More

Technical Specs

  • Item Heated Circulator
  • Material Plastic
  • Capacity 27L
  • Pump Type Centrifugal
  • Chamber Height 7.8"
  • Chamber Width 11.8"
  • Chamber Length 13.7"
  • Display LED
  • Temp. Range (C) 20 Degrees to 100 Degrees
  • Max. Temp. (C) 100 Degrees
  • Accuracy +/-0.03 Degrees C
  • Temp. Control Proportional-Integral-Derivative
  • Overall Height 17"
  • Overall Width 15"
  • Overall Depth 22.9"
  • Voltage (AC) 115
  • Power Rating 1kW
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.