Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JULABO

Electronic Overhead Stirrer, 50L, HP: 1/10, 40 to 2000 rpm

  • Item # 45VX03
  • My Part #
  • Mfr. Model # OHS.1
  • Catalog Page # 651
  • UNSPSC # 41103810
Electronic Overhead Stirrer, 50L, HP: 1/10, 40 to 2000 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Overhead Mixers

Product Details

Featuring a brushless DC motor for long life, this JULABO electronic overhead stirrer features a microprocessor control design that helps ensure an accurate and stable stirring speed. Model provides a soft start at low speed for a smooth and safe stirring process. Unit has a totally enclosed and compact casing and a motor with internal overload protection. The adjustable impeller shaft can accommodate different heights.

View More

Technical Specs

  • Item Electronic Overhead Stirrer
  • Volume 50L
  • HP 1/10
  • Operating Speed 40 to 2000 rpm
  • Overall Height 29-1/2"
  • Overall Length 12-1/2"
  • Overall Width 8"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms