TP
JULABO

Circulator, 17L, 115 V

  • Item # 45LP08
  • My Part #
  • Mfr. Model # 9012417
  • Catalog Page # 640
  • UNSPSC # 41103701
Circulator, 17L, 115 V close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Equipment~Lab Circulators and Water Baths


$2,138.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Julabalo heating circulator is designed for internal and external temperature applications with high-quality open bath tank and pump connection. Bright display is very easy to read. Feature an easy pump changeover between internal and external circulation. Runs extremely quiet with a cushion mounted circulator that protects electronics and reduces operating noise and vibrations.

View More

Technical Specs

  • Item - Circulators and Water Baths Circulator
  • Heated or Refrigerated Heated
  • Type - Circulators and Water Baths General Purpose
  • Capacity - Circulators and Water Baths 17L
  • Chamber Depth 7"
  • Chamber Height 7.8"
  • Chamber Width 11.8"
  • Temp. Range (C) 20 Degrees to 150 Degrees
  • Temp. Range (F) 68 Degrees to 302 Degrees
  • Temperature Control Yes
  • Temp. Accuracy +/-0.03 Degrees C
  • Chamber Material Stainless Steel
  • Amps 10
  • Standards CE
  • Voltage 115
  • Plug Style - Lab Equipment Standard
  • Display LED
  • Flow Rate 15Lpm
  • Material Plastic, Stainless Steel
  • Max. Temp. (C) 150 Degrees
  • Overall Depth 15.8"
  • Overall Height 18.6"
  • Overall Width 15"
  • Pump Type Centrifugal
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms