Skip Content

C3
JUGLUGGER

Refrigerant Cylinder Carrying Strap, For Use With Refrigerant Cylinders

  • Item # 14U850
  • My Part #
  • Mfr. Model # JL1
  • Catalog Page # 3076
  • UNSPSC # 31151903
Refrigerant Cylinder Carrying Strap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bring individual refrigeration and propane cylinders just about anywhere you need them, with no need for bulky, clunky dollies or carts. The JugLugger® carrying strap can be clipped to the integrated handles of just about any cylinder, then wrap it around your shoulders for safe, simple 1-person transporting of cylinders and other heavy equipment. Strap length can be easily adjusted from 3'6" to 4'6", as necessary for comfort and safe carrying, with the simple buckle adjustment.
Note: Not recommended for extended carrying trips. Do not carry more than 50 lb.

View More

Technical Specs

  • Item Refrigerant Cylinder Carrying Strap
  • Color Black
  • For Use With Refrigerant Cylinders
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.