Skip Content

ST
JT EATON

Mouse Trap, PK4

  • Item # 6VFA1
  • My Part #
  • Mfr. Model # 406XT
  • Catalog Page # 1017
  • UNSPSC # 10191701
Mouse Trap, PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2.07 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a heavy-duty spring, this wood-based trap has an expanded trigger for greater sensitivity.

View More

Technical Specs

  • Item Mouse Trap
  • Disposable No
  • Used For Trapping Mice, Insects and Snakes
  • Trap Style Snap
  • Overall Length 3-7/8"
  • Overall Width 1-3/4"
  • Overall Height 1-1/2"
  • Material Heavy Wood Construction
  • Capacity (1) Mouse
  • Weight .253
  • Includes (4) Traps
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Mouse Trap, PK4 is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from We bought four hundred of the JT EATON "little BIGFOOT" 406xt mouse traps through UC Aggie Buy. I have used over three hundred of them so far. Many manufacturing defects that defeat their purpose, some won't set at all, and about 10% come apart during setting and just after. Grainger, if you were my company, I wouldn't sell these any more.
Date published: 2017-06-09
  • y_2018, m_6, d_22, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6VFA1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.