Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JT EATON

Live Animal Trap, Used For Chipmunks, Rabbits, Small Rodents, Squirrels

  • Item# 6VEZ8
  • Mfr. Model# 497
  • Catalog Page# N/A
  • UNSPSC# 10191701
Live Animal Trap, Used For Chipmunks, Rabbits, Small Rodents, Squirrels close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Live Animal Trap
  • Used For Chipmunks, Rabbits, Small Rodents, Squirrels
  • Overall Length 18"
  • Overall Width 5"
  • Overall Height 5"
  • Capacity (1) Animal
  • Trap Style Single Door
  • Weight 2.75
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms