Skip Content

ST
JT EATON

Live Animal Trap, Used For Coyotes, Foxes, Armadillos

  • Item # 29FX40
  • My Part #
  • Mfr. Model # 495N
  • Catalog Page # 1018
  • UNSPSC # 10191701
Live Animal Trap, Used For Coyotes, Foxes, Armadillos close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $94.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This animal trap is designed for easy baiting, setting, and release, with steel-reinforced construction for long life. It features 1 gravity-action door for quick trapping. The smooth inside edges are designed to protect animals from injury.

View More

Technical Specs

  • Item Live Animal Trap
  • Used For Coyotes, Foxes, Armadillos
  • Overall Length 42"
  • Overall Width 15"
  • Overall Height 17"
  • Material Galvanized Steel
  • Capacity (1) Animal
  • Trap Style Collapsible, Single Door
  • For Use On Large Animals
  • Application Method Indoor/Outdoor
  • Weight 29.7 lb.
  • Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.