Skip Content

ST
JT EATON

DEET-Free Indoor/Outdoor Insect Repellent, 17.5 oz. Aerosol

  • Item # 22CT52
  • My Part #
  • Mfr. Model # 217
  • Catalog Page # 1023
  • UNSPSC # 10191509
Insect Killer,For Bed Bugs,Aerosol close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

JT Eaton™ offers Kills Bed Bugs PLUS water-base Permethrin and Pyrethrin aerosol spray with 12 weeks of residual protection. Use on mattress and box springs, carpets, furniture and more to kill bed bugs, dust mites, ants and cockroaches.

View More

Technical Specs

  • Item Insect Repellent
  • Insect Control Type Repels
  • Insect Group Crawling
  • Targeted Insects Ants,Bed Bugs,Mites,Roaches
  • Form Aerosol
  • Size 17.5 oz.
  • Active Ingredients Permethrin, Piperonyl Butoxide, Pyrethrin
  • DEET Concentration DEET-Free
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Standards EPA Registered
  • Dilution Ratio Ready to Use
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: HI, VT, and WA.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.