Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JT EATON

Bed Bug Spray, Deltamethrin, 1 qt.

  • Item# 5PTR7
  • Mfr. Model# 204-O/CAP
  • Catalog Page# N/A
  • UNSPSC# 10191509
Bed Bug Spray,Deltamethrin,1 qt. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Insecticides
Provide fast and long lasting control of flying and crawling insects. See the Insecticide Selection Chart for information on how each formula controls insects.

View More

Technical Specs

  • Item Bed Bug Killer
  • Used For Killing Bed Bugs and Fleas, Ticks and Spiders
  • Form Trigger Spray
  • Weight 32 oz.
  • Dilution Ratio Ready to Use
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms