Skip Content

DG
JT EATON

DEET-Free Bed Bug Killer, 32 oz. Liquid Spray

  • Item # 5PTR3
  • My Part #
  • Mfr. Model # 204-O/CAP
  • Catalog Page # N/A
  • UNSPSC # 10191509
DEET-Free Bed Bug Killer, 32 oz. Liquid Spray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Insecticides
Provide fast and long lasting control of flying and crawling insects. See the Insecticide Selection Chart for information on how each formula controls insects.

View More

Technical Specs

  • Item Bed Bug Killer
  • Insect Control Type Kills
  • Insect Group Crawling
  • Targeted Insects Bed Bugs,Fleas,Ticks
  • Form Liquid Spray
  • Size 32 oz.
  • Active Ingredients Pyrethrin
  • DEET Concentration DEET-Free
  • Dilution Ratio Ready to Use
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms