Skip Content

C3
JONARD TOOLS

Trap Security Combo Tool with Aluminum Construction

  • Item # 23Z379
  • My Part #
  • Mfr. Model # TTS-716
  • Catalog Page # N/A
  • UNSPSC # 27111714
Trap Security Tool,7/16 Hex,7-1/2 In L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trap Security Combo Tool
  • Hex Size (In.) 7/16
  • Overall Length (In.) 7-1/2
  • Construction Aluminum
  • Features Trap Wrench And Security Wrench, Hardened Steel Security Socket
  • Function For All Standard Traps and Metal Security Shields
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Trap Security Combo Tool with Aluminum Construction is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Tried to use this product on my bathtub trap. Needless to say, the security on my tub trap must be of higher quality than that of this tool, because I could not get my bathtub drain to open.It is a very nice looking tool though.
Date published: 2014-06-02
  • y_2018, m_2, d_18, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_23Z379, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.