Skip Content

DG
JONARD TOOLS

Steel Screwdriver with 6" Shank and #3 Crosspoint Tip

  • Item # 40J760
  • My Part #
  • Mfr. Model # SDP-3
  • Catalog Page # N/A
  • UNSPSC # 27111701
Screwdriver,Phillips,#3x6",Round close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Screwdriver
  • Tip Style Group Crosspoint
  • Screwdriver Tip Style Phillips
  • Tip Size #3
  • Handle Material Rubber
  • Shank Length 6"
  • Overall Length 11"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Ergonomic
  • Shank Shape Round
  • Shank Material Steel
  • Finish Polished
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.