Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
JONARD TOOLS

Steel Screwdriver with 4" Shank and #2 Standard Tip

  • Item # 40J759
  • My Part #
  • Mfr. Model # SDP-2
  • Catalog Page # N/A
  • UNSPSC # 27111701
Steel Screwdriver with 4" Shank and #2 Standard Tip close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

As opposed to slotted screwdrivers, this screwdriver features a Phillips head design that offers a more secure hold on fasteners. It helps to resist slipping and stripping, yet it still cams out to prevent overtightening.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Phillips
  • Tip Size #2
  • Handle Material Rubber
  • Shank Length 4"
  • Overall Length 8-5/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Ergonomic
  • Shank Shape Round
  • Shank Material Steel
  • Finish Polished
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.