C3
JONARD TOOLS

Flaring/Insert Tool, 0.22 OD Cap, 4-1/4 In

  • Item # 10G938
  • My Part #
  • Mfr. Model # FT-6
  • Catalog Page # N/A
  • UNSPSC # 27111607
Flaring/Insert Tool, 0.22 OD Cap, 4-1/4 In close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Plumbing Tools~Flaring And Swaging Tools


$14.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.23 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Flaring and Insertion Tool
  • Flare Type Round
  • Capacity Tubing O.D. (In.) 11/50 in
  • Application CATV
  • Overall Length (In.) 4 1/4 in
  • Construction Plastic and Steel
  • Handle Plastic
  • Features F Connector Insert
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms