Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JONARD TOOLS

Diamond Particles Set In A Special Metal Diamond Burnisher Spatula, Coarse, Flat

  • Item # 23Z386
  • My Part #
  • Mfr. Model # D-200
  • Catalog Page # N/A
  • UNSPSC # 27111902
Diamond Particles Set In A Special Metal Diamond Burnisher Spatula, Coarse, Flat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Diamond Burnisher Spatula
  • Number of Pieces 1
  • Cut Type Coarse
  • Blade Style Flat
  • Blade Length 1"
  • Blade Width 1/4"
  • Blade Material Diamond Particles Set In A Special Metal
  • Handle Color Green
  • Handle Length 5"
  • Handle Material Plastic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.