Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
JONARD TOOLS

Alloy Steel Jewelers Screwdriver with 1" Shank and 0.100" Standard Tip

  • Item # 40J754
  • My Part #
  • Mfr. Model # SD-63
  • Catalog Page # N/A
  • UNSPSC # 27111701
Alloy Steel Jewelers Screwdriver with 1" Shank and 0.100" Standard Tip close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Slotted Jewelers Screwdriver is designed for precision work with small hardware. The swivel knob helps to facilitate smooth turning and control.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Jewelers Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Slotted
  • Tip Size 0.100"
  • Handle Material Steel
  • Shank Length 1"
  • Overall Length 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Knurled with Rotating Cap
  • Shank Shape Round
  • Shank Material Alloy Steel
  • Finish Chrome
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms