ST
JONARD TOOLS

7-1/4"L Crimper, 28 to 22 AWG

  • Item # 40J768
  • My Part #
  • Mfr. Model # UC-864
  • Catalog Page # N/A
  • UNSPSC # 27111518
7-1/4"L Crimper, 28 to 22 AWG close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.77 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Jonard Tools® 6-in-1 Modular Crimping/Stripping Connector Tool is designed to be used in voice and data applications with 4, 6, and 8-position modular connectors for cutting, stripping, and crimping paired conductor cables. Solid steel construction with a black oxide finish to resist rusting and corrosion. Crimping dies are made from high-carbon steel.

Note: Not for use on AMP connectors.

View More

Technical Specs

  • Primary Crimping Application Voice and Data Cable
  • Item Crimper
  • Insulated / Uninsulated Uninsulated
  • Capacity 28 to 22 AWG
  • Overall Length 7-1/4"
  • For Use With 4, 6, 8 Position Modular Connectors (RJ22, RJ-11, RJ12 and RJ-45)
  • Cuts Yes
  • Strips Yes
  • Max. Crimping Force Not Rated
  • Adjustable Manual
  • Handle Type Ergonomic
  • Replacement Die Code None
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.