Skip Content

DG
JONARD TOOLS

6-in-1 General Purpose Multi-Bit Screwdriver, 7-1/2" Overall Length, Number of Pieces: 4

  • Item # 22KY17
  • My Part #
  • Mfr. Model # SD-1223
  • Catalog Page # N/A
  • UNSPSC # 27111701
Multi-Bit Screwdriver,6-in-1,7-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Multi-Bit Screwdriver
  • Tip Style Group Square
  • Screwdriver Tip Style Phillips/Slotted/Square Recess
  • Sizes Included PH2 x 9/32" Slotted, S1 x S2 Robertson Square Recess
  • Handle Material Plastic
  • Overall Length 7-1/2"
  • Includes Nutdriver 1/4" x 5/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Nonsparking No
  • Handle Design Cushion Grip
  • Bit Style Phillips, Robertson Square Recess, Slotted
  • Driver Type 6-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Single End/Double End Double End
  • Bit Retainer Type Magnetic
  • Number of Pieces 4
  • Shank Type Solid
  • Shank Material Steel
  • Finish Polished
  • Screwdriver Bit Material Steel
  • Drive Size 5/16"
  • Standards ASME/ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products