Skip Content

ST
JONARD TOOLS

6"L Crimper, 26 to 19 AWG

  • Item # 2RZR9
  • My Part #
  • Mfr. Model # JIC-891
  • Catalog Page # N/A
  • UNSPSC # 27111518
6"L Crimper, 26 to 19 AWG close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

JonardĀ® Crimper features yellow plastic-dipped curved handles to help give you greater control over your work, while a special stop behind the cut out helps prevent damage to connectors. Hot-forged high-carbon steel side-cutting knives give you years of reliable cutting.

View More

Technical Specs

  • Primary Crimping Application Electrical Wire and Cable
  • Item Crimper
  • Insulated / Uninsulated Uninsulated
  • Capacity 26 to 19 AWG
  • Overall Length 6"
  • For Use With UG, UR, UY, 709 Series Connectors, Crimping "B" type connectors, and AMP tel Splice Connectors
  • Cuts Yes
  • Strips No
  • Max. Crimping Force Not Rated
  • Adjustable Not Adjustable
  • Handle Type Dipped
  • Replacement Die Code None
  • Features Spring Return Handle
  • Includes Side Cutter, Flat Nose, Yellow Color Handle, Spring Return, Polished Hot Forged High Carbon Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.