ST
JONARD TOOLS

6-7/8"L Crimper, UR/UY/UG, AMP tel Splice Connectors, 709 Series Connectors, Crimping "B" type conne

  • Item # 2RZT1
  • My Part #
  • Mfr. Model # JIC-22148
  • Catalog Page # N/A
  • UNSPSC # 27112134
6-7/8"L Crimper, UR/UY/UG, AMP tel Splice Connectors, 709 Series Connectors, Crimping "B" type conne close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.81 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Get five tools in one! The JonardĀ® Long-Nose Combo Crimper has an integrated crimper that can be used with :UR/UY/UG, AMP tel splice connectors; 709 series connectors; and crimping "B" type connectors. Additional design features include a long nose pliers, an integrated crusher, cutter, and 0.030" stripping hole. The chrome vanadium steel construction with yellow plastic handle is built to provide long service life with years of tough use.

View More

Technical Specs

  • Primary Crimping Application Voice and Data Cable
  • Item Crimper
  • Insulated / Uninsulated Uninsulated
  • Capacity UR/UY/UG, AMP tel Splice Connectors, 709 Series Connectors, Crimping "B" type connectors
  • Overall Length 6-7/8"
  • For Use With UR/UY/UG, AMP tel Splice Connectors, 709 Series Connectors, Crimping "B" type connectors
  • Cuts Yes
  • Strips Yes
  • Max. Crimping Force Not Rated
  • Adjustable Not Adjustable
  • Handle Type Dipped
  • Replacement Die Code None
  • Features Crusher, 0.031" Stripping Hole
  • Includes Side Cutter, Tapered Nose, Yellow Color Handle, Spring Return, Polished Hot Forged High Carbon Steel
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.