ST
JONARD TOOLS

6-7/8"L Crimper, Longer Style F-Connectors

  • Item # 10G934
  • My Part #
  • Mfr. Model # CTF-200
  • Catalog Page # N/A
  • UNSPSC # 27111518
6-7/8"L Crimper, Longer Style F-Connectors close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $55.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.91 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Jonard Tools® Hand Compression Tool features a fixed design, and is designed to be used on the longer style F connectors (such as PPC® EXXLWS Aquatight connector, EX-XL and other similar length connectors).

View More

Technical Specs

  • Primary Crimping Application Voice and Data Cable
  • Item Crimper
  • Insulated / Uninsulated Uninsulated
  • Capacity Longer Style F-Connectors
  • Overall Length 6-7/8"
  • For Use With CATV Cables, Longer style F connectors (such as PPC(R) EXXLWS Aquatight connector, EX-XL and other similar length connectors) Thomas and Betts: Snap-N-Seal Digicon: DS6, DS59, DS6Q, DS59Q, DS11, DS7 Corning Gilbert UltraEase: GF-UE-59, GF-UE-59Q, GF-UE-6, GF-UE-6Q, GF-UE-5.1, GF-URS-6-5R, GF-URS-59-5R, GAF-URS-11MH PPC: CMP6, CMP6Q, CMP59, CMP59Q, CMP11, EX6XL, EX59XL, EX59XLHE, EX6XLWS, EX6LP , EX7, EX7N716, EX11, EX11N716, EX320QR, EX320N716, EX59XLK, EX6XLK, EX6XLP, EX7N716WS, EX59XLK, EX6XLK, EX6XLP, EX7N716WS, EX11N716WS, EX59XLWS, EX11N716WSPLUS, EX11N716PLUS, EX7N716WSPLUS, EX7N716PLUS, EX6XLPLUS, EX6XLWSPLUS, EX59XLPLUS, EX59XLWSPLUS, EX6XLWS ATX Networks: 9-MPF-CQ Turtle and Hughes: SNS7BQ, SNS7AS, SNS7B TVC: SNS1P59, SNS1P59HEL Belden: SNS11A5TP275, SNS59Q5NS, SNS1P59QS, SNS11A5NS, SNS7ASNS, SNS1P6, SNS59TP275, SNS6TP275, SNS7BNS.
  • Cuts No
  • Strips No
  • Max. Crimping Force Not Rated
  • Adjustable Manual
  • Handle Type U-Shaped
  • Replacement Die Code None
  • Features Steel Construction
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.