C3
JONARD TOOLS

5" RG59/6 and 7/11 Universal Cable Stripping Tool, RG59/6 and 7/11 Capacity

  • Item # 20FV07
  • My Part #
  • Mfr. Model # UST-525
  • Catalog Page # N/A
  • UNSPSC # 27111510
5" RG59/6 and 7/11  Universal Cable Stripping Tool, RG59/6 and 7/11  Capacity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Electrical Tools~Wire Strippers and Cable Slitters


$17.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Universal Cable Stripping Tool
  • Insulated No
  • Overall Length 5"
  • Capacity RG59/6 and 7/11
  • Cable Type RG59/6 and 7/11
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Functions Strip Only
  • Adjustable Manual
  • Handle Type Plastic
  • Handle Material Plastic
  • Includes UST-225 Blade
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products