Navigation Menu New

Access My Account, Order History, Lists and more here.

48TE42 UST-230 UNSPSC # 27111510

1 in Mini Coax Replacement Blades, 1/4 in Capacity

  • Item # 48TE42
  • Mfr. Model # UST-230
  • UNSPSC # 27111510
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

1 in Mini Coax Replacement Blades, 1/4 in Capacity

  • Item # 48TE42
  • Mfr. Model # UST-230
  • UNSPSC # 27111510
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Replacement Blades
  • Insulated No
  • Overall Length 1 in
  • Capacity 1/4 in
  • Cable Type Mini Coax
  • Tether Style Not Tether Capable
  • Functions Strip Only
  • Adjustable No
  • Features Two Step Strip
  • Includes (2) Replaceable Blades

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top