Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
JOMAC

Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Yellow, XS, PR 1

  • Item# 3JRR6
  • Mfr. Model# 1800S-LS
  • Catalog Page# N/A
  • Catalog Group# G9452
  • UNSPSC# 46181504
Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Yellow, XS, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Women’s Mediumweight Kevlar Gloves feature protective material that lasts twice as long as leather and withstands everyday wear. Lightweight, seamless, 100% Kevlar aramid fibers offer improved comfort and increased protection against common cuts and abrasions. Washable and reversible. Gloves feature a continuous cuff for a snug fit around the wrist.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Coating Material Uncoated
  • Lining Kevlar(R)
  • Cut Resistant Yes
  • Abrasion Resistant No
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 2
  • Color Yellow
  • Cuff Knit
  • Size XS
  • Cut Gunn
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 7
  • Weight Light
  • Length 8-5/8"
  • Application Light To Medium Duty Cut-Resistant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms