Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
JOHNSON

Electronic Self-Leveling Rotary Laser Level, Horizontal and Vertical, Interior and Exterior

  • Item# 25K788
  • Mfr. Model# 40-6523
  • Catalog Page# 1098
  • UNSPSC# 27111802
Electronic Self-Leveling Rotary Laser Level, Horizontal and Vertical, Interior and Exterior close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The JOHNSON electronic self-leveling rotary laser level kit features a servo motor that levels the laser within its self-leveling range. Dual-grade level is suitable for more complex leveling and grade applications where the user may need to provide slope to 2 areas simultaneously. Red beam for both indoor and outdoor use. Includes batteries, instruction manual, and carrying case.

View More

Technical Specs

  • Item Rotary Laser Level
  • Interior/Exterior Interior and Exterior
  • Horizontal/Vertical Horizontal and Vertical
  • Leveling Type Electronic Self-Leveling
  • Number of Beams 2
  • Number of Dots 1
  • Number of Lines 2
  • Beam Color Red
  • Range w/Detector 2000 ft.
  • Range w/o Detector 200 ft.
  • Grade Capability Dual
  • Slope +/-8 Degrees
  • Accuracy +/-1/16" @ 100 ft.
  • Laser Class 3A
  • Auto Leveling Range +/-5 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff Yes
  • Plumb Down No
  • Plumb Up Yes
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Rotating Speed 120, 500 rpm
  • Thread Size 5/8-11
  • Number of Scanning Modes 3
  • Length 7-5/8"
  • Width 7-3/4"
  • Height 5-3/4"
  • Features Dual Slope, Laser Point Mode, 2 Adjustable Line Lengths, Tilt Function, IP66
  • Power Source NiMH Rechargeable Battery Pack or 6V Adapter
  • Includes NiMH Rechargeable Battery Pack, 6V Adapter, Remote Control With 9V Battery, Detector With 9V Battery and Clamp, Magnetic Target, Tinted Glasses, Manual, Tripod, Grade Rod, Hard-Shell Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms