Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JOHNSON

Electronic Self-Leveling Rotary Laser Level, Horizontal and Vertical, Interior

  • Item# 1YRU7
  • Mfr. Model# 40-6545
  • Catalog Page# 1098
  • UNSPSC# 27111802
Electronic Self-Leveling Rotary Laser Level, Horizontal and Vertical, Interior close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Rotary Laser Levels
All kits include batteries, instruction manual, and carrying case.

View More

Technical Specs

  • Item Rotary Laser Level
  • Interior/Exterior Interior
  • Horizontal/Vertical Horizontal and Vertical
  • Leveling Type Electronic Self-Leveling
  • Number of Beams 2
  • Number of Dots 1
  • Number of Lines 2
  • Beam Color Green
  • Range w/Detector 1400 ft.
  • Range w/o Detector 400 ft.
  • Grade Capability Dual
  • Slope +/-8 Degrees
  • Accuracy +/-1/16" @ 100 ft.
  • Laser Class 3A
  • Auto Leveling Range +/-5 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff Yes
  • Plumb Down No
  • Plumb Up Yes
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Rotating Speed 200, 600 rpm
  • Thread Size 5/8-11
  • Number of Scanning Modes 3
  • Length 6-1/4"
  • Width 5"
  • Height 7"
  • Features Variable Speed, Auto Shut-Off, IP66, Tilt Function
  • Power Source NiMH Rechargeable Battery Pack, 6V Adapter or (4) C Alkaline Batteries
  • Includes NiMH Rechargeable Battery Pack, 6V Battery Adapter, Remote Control with 9V Battery, 2 Magnetic Targets, (2) Tinted Glasses, Hard-Shell Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms