Skip Content

NC
JOHNSON

Manual Leveling Cross Line Laser, Horizontal and Vertical, Interior

  • Item # 5TCW8
  • My Part #
  • Mfr. Model # 40-6232
  • Catalog Page # 912
  • UNSPSC # 27111802
Cross Line Laser,Int,Green,150 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,153.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Laser Tool Product Grouping Line Lasers
  • Item Cross Line Laser
  • Laser Usage Environment Interior
  • Laser Projection Horizontal and Vertical
  • Leveling Type Manual Leveling
  • Number of Beams 2
  • Number of Dots 0
  • Number of Lines 0
  • Laser Color Green
  • Range w/o Detector 150 ft.
  • Accuracy +/-1/16" @ 10 ft.
  • IP Rating 65
  • Laser Class 2
  • Visual/Audible Indicators Yes
  • Auto Shutoff No
  • Plumb Down No
  • Plumb Up No
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Preset Angle None
  • Thread Size 1/4-20
  • Number of Scanning Modes 2
  • Length 4"
  • Width 3/4"
  • Height 1-3/8"
  • Features Cylindrical Lens Technology, Hard Anodized Scratch Resistant Housing, IP65
  • Power Source 110VAC
  • Includes Mounting Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.