Skip Content

DV
JOHNSON

Aluminum I-Beam Level, 48" Length, Magnetic, Top Read: Yes

  • Item # 4GA82
  • My Part #
  • Mfr. Model # 1148
  • Catalog Page # N/A
  • UNSPSC # 27111802
Aluminum I-Beam Level, 48" Length, Magnetic, Top Read: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The JOHNSON HD I-beam level with Multi-Pitch® measures slope from level to 1/2" per foot pitch in 1/8" increments. Strong holding magnetic edge holds to ferrous metal surfaces. Top-read window maximizes readability with durable easy-to-read acrylic vials. Shock-absorbing end caps protect frame.

View More

Technical Specs

  • Item I-Beam Level
  • Frame Material Aluminum
  • Length 48"
  • Magnetic/Nonmagnetic Magnetic
  • Top Read Yes
  • Total Number of Vials 3
  • Number of Plumb Vials 2
  • Number of Level Vials 1
  • Number of 30 Degree Vials 0
  • Number of 45 Degree Vials 0
  • Lighted Vials No
  • Number of V-Grooves 0
  • Accuracy 0.026"/1"
  • Vial Type Barrel
  • Vial Material Acrylic
  • Number of Magnets 1
  • Magnet Type Strip
  • Color Brown
  • Features Multi-Pitch, Shows Slope in 1/8" Increments
  • Includes Shock Absorbing End Caps Protect Frame
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products