Skip Content

DV
JOHNSON

Glass Filled Polymer Torpedo Level, 10" Length, Magnetic, Top Read: Yes

  • Item # 3KU73
  • My Part #
  • Mfr. Model # 007
  • Catalog Page # 880
  • UNSPSC # 27111802
Glass Filled Polymer Torpedo Level, 10" Length, Magnetic, Top Read: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Torpedo Level
  • Frame Material Glass Filled Polymer
  • Length 10"
  • Magnetic/Nonmagnetic Magnetic
  • Top Read Yes
  • Total Number of Vials 3
  • Number of Plumb Vials 1
  • Number of Level Vials 1
  • Number of 30 Degree Vials 0
  • Number of 45 Degree Vials 1
  • Lighted Vials No
  • Number of V-Grooves 2
  • Vial Type Glo-View(R)
  • Vial Material Acrylic
  • Number of Magnets 3
  • Magnet Type Rare Earth
  • Color Black
  • Features Has Both Top-read Level and Surround View Vials
  • Includes Optional Belt Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms