Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JOHNSON

Pendulum Self Leveling Line/Dot Laser Level, Horizontal and Vertical, Interior

  • Item# 23J473
  • Mfr. Model# 40-6685
  • Catalog Page# 1099
  • UNSPSC# 41111615
Pendulum Self Leveling Line/Dot Laser Level, Horizontal and Vertical, Interior close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $669.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The JOHNSON line/dot laser level offers fast setup and features out-of-level indicators. Includes batteries, carrying case, and instruction manual.

View More

Technical Specs

  • Item Line/Dot Laser Level
  • Interior/Exterior Interior
  • Horizontal/Vertical Horizontal and Vertical
  • Leveling Type Pendulum Self Leveling
  • Number of Beams 5
  • Number of Dots 5
  • Number of Lines 2
  • Beam Color Red
  • Range w/Detector 300 ft.
  • Range w/o Detector Lines - 150 ft., Dots - 200 ft.
  • Accuracy +/-1/8" @ 50 ft.
  • Laser Class 3A
  • Auto Leveling Range +/-4 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff No
  • Plumb Down Yes
  • Plumb Up Yes
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Thread Size 1/4-20 and 5/8-11
  • Number of Scanning Modes 5
  • Length 4-1/2"
  • Width 2-3/4"
  • Height 4-3/4"
  • Features Projects 5 Dots and 2 Cross Lines, Able To Control Dot Lasers and Line Lasers Separately, Laser Beam Can Be Set To Pulse for use with Detector, for Indoor and Outdoor Applications, Manual Mode Allows Unit To Tilt To Extreme Angles, Locking Mechanism, IP54
  • Power Source (3) AA Alkaline Batteries
  • Includes (3) AA Alkaline Batteries, Multi-Functional Magentic Base, Strap, Magnetic Target, Tinted Glasses, Hard-Shell Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.