C3
JOHNSON LEVEL & TOOL

Line Laser Detector,Plastic

  • Item # 49ET12
  • My Part #
  • Mfr. Model # 40-6763
  • Catalog Page # 878
  • UNSPSC # 27111802
Line Laser Detector,Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $270.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Johnson 2-Sided Line Laser Detector helps you quickly and accurately locate green beam rotary laser signals; features both audible and visual indicators to help assure precision, and easy-to-read back-lit front and rear dual displays. Fine and course (wide and narrow) detector settings. Clamp attaches to grade rods.

View More

Technical Specs

  • Item Green Beam Rotary Laser Detector
  • Type Two Sided
  • Power Source 9V Battery
  • Construction Plastic
  • Characteristics Visual and Audible Indicators, Clamp Attaches to Grade Rod, Fine and Coarse (Wide and Narrow) Detector Settings
  • Application Receive the Laser Signal
  • Includes Clamp and Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


  • This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.