Skip Content
C3
JOHNSON LEVEL & TOOL

Automatic Self Leveling Rotary Laser Kit, Horizontal and Vertical, Interior and Exterior

  • Item # 48TJ29
  • My Part #
  • Mfr. Model # 40-6558
  • Catalog Page # N/A
  • UNSPSC # 27111802
Rotary Laser Level,Dual,2000 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,313.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 30.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Laser Tool Product Grouping Rotary Lasers
  • Item Rotary Laser Kit
  • Laser Usage Environment Exterior
  • Laser Projection Horizontal and Vertical
  • Leveling Type Automatic Self Leveling
  • Number of Beams 2
  • Number of Dots 0
  • Number of Lines 0
  • Laser Color Red
  • Range w/o Detector 200 ft.
  • Range w/Detector 2000 ft.
  • Accuracy +/-1/16" @ 100 ft.
  • IP Rating 66
  • Grade Capability Dual
  • Slope -2 Degrees to 40 Degrees
  • Laser Class 3A
  • Auto Leveling Range +/-5 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff Yes
  • Plumb Down No
  • Plumb Up Yes
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Preset Angle None
  • Rotating Speed 0, 300, 800 rpm
  • Thread Size 5/8-11
  • Number of Scanning Modes 5
  • Length 6"
  • Width 8"
  • Height 7-1/2"
  • Features Electronically Controlled Dual Slope, Electronic Self-Leveling Horizontally and Vertically, Laser Beam Modes Include Four Adjustable Line Lengths and Three Rotational Speeds
  • Power Source Li-Ion Rechargeable Battery Pack, Adapter or Alkaline Batteries
  • Includes Li-Ion Rechargeable Battery Pack, Battery Compartment (Batteries Not Included), Li-Ion Battery Adapter, Remote Control with 9V Battery, Detector with 9V Battery and Clamp, Magnetic Target, Tinted Glasses, Aluminum Tripod, 13 ft. Grade Rod, Warranty Card,
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.