Skip Content
C3
JOHNSON

Electronic Self-Leveling Rotary Laser, Horizontal and Vertical, Interior and Exterior

  • Item # 25K790
  • My Part #
  • Mfr. Model # 40-6534
  • Catalog Page # 911
  • UNSPSC # 27111802
Rotary Laser Level,Int/Ext,Red,1500 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,109.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 21.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The JOHNSON electronic self-leveling rotary laser level kit features a servo motor that levels the laser within its self-leveling range. Dual-grade level is suitable for more complex leveling and grade applications where the user may need to provide slope to 2 areas simultaneously. Red beam for both indoor and outdoor use. Includes batteries, instruction manual, and carrying case.

View More

Technical Specs

  • Laser Tool Product Grouping Rotary Lasers
  • Item Rotary Laser
  • Laser Usage Environment Exterior
  • Laser Projection Horizontal and Vertical
  • Leveling Type Electronic Self-Leveling
  • Number of Beams 2
  • Number of Dots 1
  • Number of Lines 2
  • Laser Color Red
  • Range w/o Detector 200 ft.
  • Range w/Detector 1500 ft.
  • Accuracy +/-1/8" @ 100 ft.
  • IP Rating 54
  • Grade Capability Dual
  • Slope +/-5 Degrees
  • Laser Class 3A
  • Auto Leveling Range +/-5 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff Yes
  • Plumb Down No
  • Plumb Up Yes
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Preset Angle None
  • Rotating Speed 200, 500 rpm
  • Thread Size 5/8-11
  • Number of Scanning Modes 3
  • Length 8"
  • Width 6-1/4"
  • Height 8-1/2"
  • Features 2 Rotating Speeds, Variable Scanning Mode, Laser Point Mode, Slope Setting Up To 5 Degrees in X and Y Axis, Permanent 90 deg. Plumb Beam, Tilt Function, IP54
  • Power Source NiMH Rechargeable Battery Pack, 6V Adapter or (4) C Alkaline Batteries
  • Includes Detector With Clamp and 9V Battery, Tinted Glasses, Target, Charger, Alkaline Battery Compartment (Batteries Not Included), Remote Control With 9V Battery, NiMH Rechargeable Battery Pack, Multi-Function Mount, Hard-Shell Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.