Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JOHNSON

Electronic Self-Leveling Line/Dot Laser Level, Horizontal, Exterior

  • Item# 4WMC3
  • Mfr. Model# 40-6580
  • Catalog Page# 1098
  • UNSPSC# 27111802
Electronic Self-Leveling Line/Dot Laser Level, Horizontal, Exterior close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,007.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 20.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The JOHNSON electronic self-leveling rotary laser level kit features a servo motor that levels the laser within its self-leveling range. Dual-grade level is suitable for more complex leveling and grade applications where the user may need to provide slope to 2 areas simultaneously. Red beam for both indoor and outdoor use. Includes batteries, instruction manual, and carrying case.

View More

Technical Specs

  • Item Line/Dot Laser Level
  • Interior/Exterior Exterior
  • Horizontal/Vertical Horizontal
  • Leveling Type Electronic Self-Leveling
  • Number of Beams 1
  • Number of Dots 0
  • Number of Lines 0
  • Beam Color Red
  • Range w/Detector 2000 ft.
  • Range w/o Detector 200 ft.
  • Grade Capability Dual
  • Slope +/-8 Degrees
  • Accuracy +/-1/16" @ 100 ft.
  • Laser Class 3A
  • Auto Leveling Range +/-5 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff Yes
  • Plumb Down No
  • Plumb Up No
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Rotating Speed 0, 300, 600, 1100 rpm
  • Thread Size 5/8-11
  • Number of Scanning Modes 3
  • Length 11"
  • Width 8-3/4"
  • Height 8-3/4"
  • Features Electronic Input of Grades in Both X and Y Axis, IP66
  • Power Source NiMH Rechargeable Battery Pack, or 9V Adapter, 4 "D" alkaline batteries
  • Includes NiMH Rechargeable Battery Pack, 9V Battery Adapter, Remote Control with 9V Battery, Detector with 9V Battery and Clamp, Sighting Scope, Hard-Shell Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.