Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JOHNSON

Two Second Theodolite

  • Item# 5TCX3
  • Mfr. Model# 40-6932
  • Catalog Page# 1100
  • UNSPSC# 41114204
Two Second Theodolite close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,943.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The JOHNSON 30X digital theodolite features 2-sec. horizontal and vertical readouts. A tilt sensor provides the highest level of accuracy and can be turned on or off. Large, easy-to-read LCD panels are ideal for angle readings and reduce eye fatigue. Optical plummet allows user to align instrument directly over a single reference point. A 30x telescope and 1:100 stadia ratio aids in quick distance estimations. Designed with a simple 6-button keypad for quick set ups. A large suite of programmable settings allows for multiple operations, including 0 position of vertical angle and instant conversion of vertical angles to percent of grade. Convenient for slope and pipe work. 90° audible notification for quick turning and set out of right angles. Water-resistant sealed housing.

View More

Technical Specs

  • Item Digital Theodolite
  • Magnification 30x
  • Working Range 400 ft.
  • Accuracy 2 Arc Seconds
  • Horizontal Range 360 Degrees
  • Horizontal Graduations 2 Second
  • Vertical Range 2 Second
  • Vertical Graduations 2 Second
  • Minimum Focus 4.2 ft.
  • Aperture 1.77 In
  • Field of View 1 Deg 30 Min
  • Number of Lenses 8
  • Mounting Thread 5/8-11
  • Characteristics 1:100 Ratio, Optical
  • Includes Rechargeable and Alkaline Battery Pack, Charger, Rain Hood, Lens Cap, Hardshell Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.