Skip Content
C3
JOHNSON

30x Digital Theodolite with Laser, 400 ft., 360°

  • Item # 23J469
  • My Part #
  • Mfr. Model # 40-6936
  • Catalog Page # 912
  • UNSPSC # 41114204
Digital Theodolite w/Laser,5 Sec,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,284.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 15.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The JOHNSON 30X digital theodolite with laser features 5-sec. horizontal and vertical readouts. A tilt sensor provides the highest level of accuracy and can be turned on or off. Large, easy-to-read LCD panels are ideal for angle readings and reduce eye fatigue. Optical plummet allows user to align instrument directly over a single reference point. A 30x telescope and 1:100 stadia ratio aids in quick distance estimations. Designed with a simple 6-button keypad for quick set ups. A large suite of programmable settings allows for multiple operations, including 0 position of vertical angle and instant conversion of vertical angles to percent of grade. Convenient for slope and pipe work. 90° audible notification for quick turning and set out of right angles. Water-resistant sealed housing.

View More

Technical Specs

  • Optical Level Product Grouping Theodolites
  • Item Digital Theodolite with Laser
  • Working Range 400 ft.
  • Magnification 30x
  • Accuracy 5 Arc Seconds
  • Horizontal Range 360 Degrees
  • Includes Rechargeable and Alkaline Battery Pack, Charger, Rain Hood, Lens Cap, Hardshell Carrying Case
  • IP Rating Not Rated
  • Horizontal Graduations 5 Second
  • Vertical Range 5 Second
  • Vertical Graduations 5 Second
  • Minimum Focus 4.2 ft.
  • Aperture 1.77 In
  • Field of View 1 Degrees @ 30 ft.
  • Number of Lenses 8
  • Leveling Type Manual
  • Mounting Thread 5/8-11
  • Features 1:100 Ratio, Optical
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.