ST
JOHNSON

Digital Level, 0 to 180 deg, 6-1/2 in L

  • Item # 21XK41
  • My Part #
  • Mfr. Model # 1455-0000
  • Catalog Page # 882
  • UNSPSC # 27111802
Digital Level, 0 to 180 deg, 6-1/2 in L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Measuring and Layout Tools~Electronic and Laser Leveling Kits


$94.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.49 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Technical Specs

  • Item Digital Level
  • Range (Ft.) 0 to 90
  • Accuracy 0.1 Degrees for 0 Degrees and 90 Degrees , All Other Angles: 0.2 Degrees
  • Power Source (2) AAA Alkaline or 3V Lithium Batteries
  • Characteristics On/Off Button, Hold Button, Calibration Button, Display Button
  • Dimensions (In.) 6-1/2
  • Operating Temp. (F) 41 Degrees to 122 Degrees
  • Application Machine Installation For Level and Plumb, Handicap Ramp Installation, Measuring Slope or Incline
  • Includes 3V Lithium Battery, Instruction Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products