ST
JOHNSON

Digital Angle Finder, Magnetic, 3 Button

  • Item # 21XK36
  • My Part #
  • Mfr. Model # 1886-0200
  • Catalog Page # 880
  • UNSPSC # 41114204
Digital Angle Finder, Magnetic, 3 Button close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $84.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.52 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The JOHNSON digital angle finder accurately measures angles with no interruptions from cold, heat, or magnetic fields. 0° to 180° range.

View More

Technical Specs

  • Item Digital Angle Finder
  • Measurement Range 0 Degrees to 180 Degrees
  • Accuracy 0.1 Degrees
  • Size 2"
  • Number of Level Vials 0
  • Number of Plumb Vials 0
  • Vial Type N/A
  • Vial Material N/A
  • Number of Magnets 3
  • Magnet Type Rare Earth
  • Power Source 3V Lithium Battery
  • Display LCD
  • Housing Material Aluminum
  • Features (3) Button, Absolute and Relative Measurements, Secures to Any Magnetic Surface, Hold Function
  • Includes 3V Lithium Battery, Carrying Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.