ST
JOHNSON

Digital Angle Finder, Magnetic, 2 Button

  • Item # 21XK29
  • My Part #
  • Mfr. Model # 1886-0100
  • Catalog Page # 883
  • UNSPSC # 41114204
Digital Angle Finder, Magnetic, 2 Button close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Measuring and Layout Tools~Digital Angle Finders


$45.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.38 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Product Details

The JOHNSON digital angle finder accurately measures angles with no interruptions from cold, heat, or magnetic fields. 0° to 180° range.

View More

Technical Specs

  • Item Digital Angle Finder
  • Measurement Range 0 Degrees to 180 Degrees
  • Accuracy 0.1 Degrees
  • Size 2"
  • Number of Level Vials 0
  • Number of Plumb Vials 0
  • Vial Type N/A
  • Vial Material N/A
  • Number of Magnets 3
  • Magnet Type Rare Earth
  • Power Source 3V Lithium Battery
  • Display LCD
  • Housing Material Aluminum
  • Features (2) Button, Relative Measurements, Secures to Any Magnetic Surface
  • Includes 3V Lithium Battery, Carrying Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms