ST
JOHNSON CONTROLS

Water Regulating Valve, 2 Way, 1-1/4"

  • Item # 20RG40
  • My Part #
  • Mfr. Model # V47AE-2C
  • Catalog Page # 3017
  • UNSPSC # 40142202
Water Regulating Valve, 2 Way, 1-1/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $743.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Water-regulating valve is direct-acting and opens on pressure increase to regulate the flow of water or glycol to water-cooled condenser refrigeration systems. Pressure-balanced, modulating valve provides precise control of head pressure on open or closed refrigeration systems.

View More

Technical Specs

  • Item Water Regulating Valve
  • Type 2 Way
  • Connection NPT
  • Connection Size (In.) 1-1/4
  • Port (In.) 1-1/4
  • Design Pressure (PSIG) 150
  • Set Points 115 to 180
  • Construction Cast Brass
  • Application Temperature Regulation
  • For Use With Heat Exchangers, Oil Coolers, Air Coolers, Fluid Coolers
  • Repair Kit Mfr. No. STT17A-610R
  • Replacement Cartridge Mfr. No. SET29A-629R
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Gas

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.