Skip Content

TP
JOHNSON CONTROLS

Thermostat Controller, For BACnet System

  • Item # 20XH14
  • My Part #
  • Mfr. Model # TEC2046-4
  • Catalog Page # N/A
  • UNSPSC # 41112209
Thermostat Controller, For BACnet System close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $659.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Options include wired protocols, BACnet® MS/TP, N2, and LonWorks®. Wireless options include ZigBee® via a BACnet IP Coordinator. May be used with rooftop units (with and without economizers), heat pumps, and single- and multi-stage heating/cooling equipment. Provides control of various 2- and 4-pipe fan coil equipment, and have options for 1 to 3 speeds of fan control. Offers additional application flexibility by providing advanced control signals – proportional 0 to 10 VDC, on/off, or floating and dehumidification capabilities.

View More

Technical Specs

  • Item Thermostat Controller
  • Type Wireless
  • Voltage 24
  • Connection Screw Terminals
  • Inputs 3
  • Outputs 6
  • Display LCD
  • Dimensions 4-15/16"H x 3-3/8"W x 1-1/8"D
  • Building Type Commercial
  • Control Type Two Outputs Proportional
  • Control Settings 1, 2, or 3 Speed
  • Features Wireless BACnet
  • For Use With ZigBee Wireless Systems
  • Agency Compliance UL, C-UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.